Aisle Marking Tape - Red - 33m x 50mm - FBLW3

Aisle Marking Tape - Red - 33m x 50mm - FBLW3

Order Code: ZT3602426S

£15.99 Inc VAT (20%)


Description

Durable enough to withstand the rigours of pedestrian traffic
Heavy duty self adhesive vinyl tape can help identify hazardous areas, mark the location of fire equipment or simply denote lane markings
33mmx 50mm

Specifications for Aisle Marking Tape - Red - 33m x 50mm - FBLW3
  • Product Type
    Demarcation Paint & Tapes
  • Size
    33m x 50mm
  • Tape Width
    50mm
  • Colour
    Red
  • Tape Length
    33m
  • Material
    Vinyl
  • Type
    Self-Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome