AT8 Hazard Warning Tape Black/Yellow 38mm
0
1
2

AT8 Hazard Warning Tape Black/Yellow 38mm

Order Code: ZT1252575X

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.456%
10 +£7.9112%

Order by 3pm, get it Tomorrow

Description

Specially formulated for use on walls, floors, and other surfaces, this yellow and black hazard warning tape is used widely to warn staff or the general public about approaching hazards, such as steps, height and width restrictions, or moving machinery.

The heavy-duty PVC film is easy to apply and is ideal for use as an alternative to paint for social distancing markings, barrier lines, and trip hazards.

Features and Benefits
• PVC material resists abrasion to protect barriers against scuffing
• Black and yellow colour denotes hazards an ensures high visibility
• Suitable for use both indoors and outdoors
• Non-corrosive adhesive for product longevity
• Conforms well to all surface types
• Water and UV resistant to maintain its colour and pattern
• Suitable for application by hand or using a machine
• Suitable for walking on immediately after application

Standards
• RoHS Compliant

See full description
Specifications for AT8 Hazard Warning Tape Black/Yellow 38mm
  • Tape Type
    Hazard Warning Tape
  • Primary Colour
    Black/Yellow
  • Roll Width
    38mm
  • MFR Part No.
    161676
  • Material
    PVC
  • Application Area
    Internal
    External
  • Colour
    Black
    Yellow
  • Width
    38mm
  • Series
    AT8H
  • Thickness
    0.14mm
  • Maximum Operating Temperature
    60°C
  • Length
    33m
  • Adhesive Type
    Adhesive
  • Adhesive Material
    Rubber Resin
  • Resistance Features
    Abrasion-Resistant
    Corrosion-Resistant
    UV-Resistant
    Water-Resistant
  • Standards Met
    RoHS Complaint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome