AT8 Lane Marking Tape Green 50mm

Order Code: ZT2489986S

£10.99 Inc VAT (20%)


Description

This heavy-duty plasticised PVC tape features an aggressive, cross-linked rubber-resin adhesive that ensures strong bonding to uneven surfaces. It offers excellent conformability, water and UV resistance, and superior abrasion protection, making it ideal for marking hazardous zones, sports courts, walkways, and high-traffic areas. It can be applied by hand or machine and can be walked on immediately after installation. Suitable for both indoor and outdoor use, this durable tape complies with Sports England Guidance Note standards and is available in various colours and widths, providing long-lasting visibility and performance in demanding environments.

Features and Benefits
• Excellent conformability, particularly to uneven surfaces
• Specially formulated PVC prevents lifting
• Water resistant
• Good abrasion resistance
• UV resistant
• Very aggressive, non-corrosive adhesive
• Can be walked on immediately after application
• Suitable for indoor and outdoor use

See full description
Specifications for AT8 Lane Marking Tape Green 50mm
  • Series
    AT8
  • Colour
    Green
  • MFR Part No.
    161607
  • Material
    PVC
  • Width
    50mm
  • Thickness
    0.14mm
  • Length
    33m
  • Adhesive Type
    Adhesive
  • Maximum Operating Temperature
    60°C
  • Adhesive Material
    Rubber Resin
  • Tape Type
    Floor Marking Tape
  • Standards Met
    RoHS Complaint
  • Resistance Features
    Abrasion-Resistant
    UV-Resistant
    Corrosion-Resistant
    Water-Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome