DuraLine Grip+ Formfit Strong Safety Anti Slip Tape, 50mm x 15m, Black
0
1
2
3
4
5

DuraLine Grip+ Formfit Strong Safety Anti Slip Tape, 50mm x 15m, Black

Order Code: ZT2659738S

£69.99 Inc VAT (20%)


Description

Durable Self-adhesive conformable anti-slip tape for improved safety of floors, stairs and covered outdoor areas. Suitable for indoor and protected outdoor use. The aluminium tape adapts to uneven surfaces and is suitable for concrete surfaces. Areas of application are stair treads, ramps, industrial floors and tread surfaces on machines and vehicles. In accordance with ASR A1.5/1.2 "Floors" to DIN 51130 slip resistance (R group) R13. Length: 15m - Width: 50mm

• Self-adhesive conformable anti-slip tape for improved safety of floors, stairs and covered outdoor areas.
• Suitable for indoor and protected outdoor use.
• The aluminium tape adapts to uneven surfaces and is suitable for concrete surfaces.
• Areas of application are stair treads, ramps, industrial floors and tread surfaces on machines and vehicles.
• In accordance with ASR A1.5/1.2 "Floors" to DIN 51130 slip resistance (R group) R13.
• Length: 15m - Width: 50mm

See full description
Specifications for DuraLine Grip+ Formfit Strong Safety Anti Slip Tape, 50mm x 15m, Black
  • Colour
    Black
  • Material
    Aluminium
  • Size
    50mm x 15m
  • Length
    15m
  • Width
    50mm
  • Product Type
    Anti Slip Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome