Hazard Warning Tape Adhesive 50mmx33m - EHWTBYL

Hazard Warning Tape Adhesive 50mmx33m - EHWTBYL

Order Code: ZT4178325S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Clipper's Hazard adhesive warning tapes help to meet statutory health and safety regulations. The black and yellow adhesive coloured tape indicates a hazard / caution. The adhesive tape can be used in aisles, traffic ways and other demarcation where areas can be marked out precisely, cleanly and economically. Perfect for warehouses, small work areas and production facilities.
Colour: Yellow & Black
Length: 33m
Width: 50mm
Type: Adhesive
Ideal for warehouses, small work areas and production facilities

See full description
Specifications for Hazard Warning Tape Adhesive 50mmx33m - EHWTBYL
  • Colour
    Yellow & Black
  • Type
    Adhesive
  • Product Type
    Hazard Warning Tape
  • Size
    50mm x 33m
  • Width
    50mm
  • Length
    33m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome