One-arm Pressure Roller 40 mm, With Ball Bearing (Silicon)

One-arm Pressure Roller 40 mm, With Ball Bearing (Silicon)

Order Code: ZT3112475S

£92.99 Inc VAT (20%)


Description

40mm silicone pressure roller (106.975) from Leister.

This is a 40mm single arm silicon pressure roller, with an ultra smooth action bearing and a wooden handle to provide durability, excellent grip and comfort particularly in low temperatures. The new design green silicon roller has been engineered to require less grip pressure by the operator to achieve the same result; amazing how much engineering thought process goes into producing what might seem the simplest of things.

Ideal for producing a constant pressure on applications like roof membrane welding, civil engineering/geomembrane welding projects and technical textiles/industrial fabrics applications such as banner welding, commercial vehicle side curtains, boat covers and tarpaulin or marquee repair.

See full description
Specifications for One-arm Pressure Roller 40 mm, With Ball Bearing (Silicon)
  • Material
    Silicone
  • Colour
    Green
  • Diameter
    40mm
  • Product Type
    Pressure Roller

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome