Safety Stripe Tape 5700 Black/white 50 mm x 33 M 0.14 Mm

Order Code: ZT5137448S

£40.99 Inc VAT (20%)


Description

Applies instantly and is ready to use immediately
Vivid white and black stripes are locked into the vinyl for permanent high visibility
Stretches and conforms to curved surfaces and around corners for a tight fit
Resists abrasion, scuffing, moisture, and weathering for long service life
Clean, one piece removal



Suggested Applications

See full description
Specifications for Safety Stripe Tape 5700 Black/white 50 mm x 33 M 0.14 Mm
  • Material
    Vinyl
  • Size
    50 mm x 33 m
  • Length
    33m
  • Colour
    Black/White
  • Thickness
    0.14mm
  • Width
    50mm
  • Product Type
    Safety Stripe Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome