1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
306 Water Repellent Multi-Purpose Glove, Blue & Black
0
1
2

306 Water Repellent Multi-Purpose Glove, Blue & Black


Select
See all variants from
£8.99Inc VAT (20%)

See all variants from £8.99

Description

For excellent grip in wet or rainy work environments, the 306 multi-purpose glove from Showa® repels water while the aerated latex coating allows heat and perspiration to escape to keep hands comfortable and dry.

Features and Benefits
• Full latex coating delivers excellent grip in wet conditions
• Aerated foam construction cushions the hands against light impact
• Anatomically shaped for a comfortable fit
• Flexible material allows for full movement and reduces hand fatigue
• Vending machine compatible for quick PPE access

Typical Applications
• Agriculture
• Construction sites
• Landscaping
• Logistics
• Rail
• Renewables
• Utilities

Standards
• CE Category II
• EN388:2016 2.1.2.1.X.

Warnings
• Does not protect against thermal, electrical, or chemical hazards
• Risk of entanglement when operating machinery
• Latex may cause allergies

Notes
• Clean with a damp cloth

See full description

Feature Attributes

Liner Material:
Polyester,Nylon
EN388 Puncture:
1
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
2
EN388 Cut:
1
Material:
Nylon,Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome