Quantity | Price | Discount |
---|---|---|
1 - 4 | £5.99 | 0% |
5 - 9 | £5.63 | 6% |
10 + | £5.27 | 12% |
These Nitrile gloves excel for their superior flexibility, comfort, and durability in medium-duty applications. Available in fully coated (52-502) and palm-side coated (52-547) options, these nitrile-impregnated gloves offer excellent abrasion resistance and protection against snags, cuts, and punctures. They effectively repel grease, oil, and dirt while absorbing perspiration to keep hands dry and comfortable. Featuring an outstanding dry grip, they enhance handling efficiency. They are also safely machine-washable, retaining their shape and hygiene without shrinking or stiffening, ensuring prolonged use in environments requiring reliable hand protection and durability.
Features and Benefits
• Effectively repels grease, oil, and dirt to maintain cleanliness
• Absorbs perspiration to keep your hands dry and comfortable
• Provides an excellent dry grip for enhanced handling efficiency
• Machine washable for prolonged re-use
Typical Applications
• General industrial work
• Maintenance and repair
• Construction
Standards Met:
• Standard CATEGORY II EN 388 : 3111
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy