8841 Grip-it Gloves Fully Coated Size 7

8841 Grip-it Gloves Fully Coated Size 7

Order Code: ZT1175095X

£5.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.290%
5 - 9£5.084%
10 - 19£4.878%
20 - 49£4.6612%
50 +£4.4416%


Description

Grip-it Fully Coated
Seamless knitted nylon glove with full lightweight grip coating. Despite the lightweight construction, the gloves offer good resistance to abrasion and tear. Exceptional grip in dry applications and
good in many light oil applications.
Added surface to provide extra grip during application.
Conforms to BS EN388 4.1.2.1.
CAT II.

See full description
Specifications for 8841 Grip-it Gloves Fully Coated Size 7
  • MFR Part No.
    8841
  • EN388 Cut
    1
  • Size
    7
  • EN388 Tear
    2
  • EN388 Puncture
    1
  • Coating
    Nitrile
  • Glove Category
    Intermediate Design - Category 2
  • Colour
    Blue
  • EN388 Abrasion
    4
  • Series
    8841 Grip-It
  • Liner Material
    Nylon
  • EN388 Cut, Coup Test
    1
  • EN388
    EN388: 2003
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome