1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Aria Nitrile Coated Gloves, Mechanical Hazard, Grey/Black

Aria Nitrile Coated Gloves, Mechanical Hazard, Grey/Black


Select
See all variants from
£4.99Inc VAT (20%)

See all variants from £4.99

Description

Aria™ Multi-functional gloves that offer wearers excellent abrasion resistance and protection from mechanical hazards.

Features and Benefits
• Equip wearers with excellent grip even in wet, dry and oily environments
• Seamless nylon/spandex liner offers superior dexterity and comfort
• Enhanced life cycle through increased resistance to abrasion and tearing
• Engineered anatomically for maximum fit
• Antimicrobial Sanitized® finish provides extra freshness

Approvals
• An Oeko-Tex™ certified product

Typical Applications
• Automotive
• Logistics
• Maintenance
• Manufacturing
• Oil and gas
• Utilities
• Assembly
• Handling
• Warehousing
• Light fabrication
• Quality inspection

See full description

Feature Attributes

Material:
Nylon,Spandex
Colour:
Grey,Black
Coating:
Nitrile
Series:
SKY49 Aria
EN388 Abrasion:
4
EN388 Cut:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome