1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
CAT II Hyflex Mechanical Protection Palm-Coated Gloves
0
1
2

CAT II Hyflex Mechanical Protection Palm-Coated Gloves


Select
See all variants from
£4.09Inc VAT (20%)
Up to 4.5% off

See all variants from £4.09

Description

These highly versatile gloves are ideal for dry or slightly oily applications that require light mechanical protection and high levels of handling finesse. Well-suited to light assembly, the use of Spandex elastics prevents the risk of latex allergies, while the silicone-free glove reduces the potential contamination of products.

Features and Benefits
• Advanced knitting technology for flexibility to reduce hand fatigue
• ZONZ™ Comfort Fit Technology improves user comfort
• Independently certified as skin-friendly by Oeko-Tex®
• Silicone-free and suitable for painting and finishing applications

Typical Applications
• Warehousing and logistics
• Assembly
• Automotive
• Metalworks
• Machine operating
• Locksmithery

Standards
• EN388:2016 3.1.3.1.A.

Notes
• 15 gauge
• Palm-coated finish
• Cuff@ knitwrist

See full description

Feature Attributes

EN388 Puncture:
1
Colour:
Grey,Black
Glove Category:
Intermediate Design - Category 2
Liner Material:
Nylon
EN388 Abrasion:
3
Coating:
Nitrile
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome