1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
CAT II PVC Coated Gloves, Mechanical Hazard, Black

CAT II PVC Coated Gloves, Mechanical Hazard, Black


Select
See all variants from
£3.39Inc VAT (20%)

See all variants from £3.39

Description

The Skytec® Ohio™ safety gloves deliver excellent grip and dexterity in oily and wet conditions. Ideal for general handling hazards, users can expect Level 4 abrasion resistance, while the PVC-HPT foam coating provides cushioning for the hands, protecting against medium-risk knocks and bumps.

Features and Benefits
• Hydropellent technology delivers excellent grip in a range of environments
• Breathable glove back reduces perspiration and skin irritation
• Treated with Actifresh to kill bacteria and promote freshness
• Black colouring to hide soiling
• Silicone-free to reduce allergy risks
• Lint-free to avoid soiling and marking

Typical Applications
• Aerospace
• Automotive
• Food
• Manufacturing
• Packaging
• Pharmaceutical
• Warehousing and distribution

Standards
• CE Category II
• EN388:2003 4.1.3.1
• Certified for food handling 2002/72 EC

Notes
• 13 gauge liner

See full description

Feature Attributes

EN388 Abrasion:
4
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
3
Liner Material:
Nylon
Coating:
PVC
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome