1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Edge 76-200 Multi-Purpose Industrial Work Gloves, White

Edge 76-200 Multi-Purpose Industrial Work Gloves, White


Select
See all variants from
£2.09Inc VAT (20%)

See all variants from £2.09

Description

These light and stretchy gloves are suitable for use on their own for as liners for a variety of industries. Constructed from an innovative stringknit structure, these gloves allow for excellent airflow to the hand, while the cotton liner ensures a soft and comfortable wear.

Features and Benefits
• Seamless knit to prevent seam on skin irritation during prolonged wear
• Ambidextrous design means no need to pair for an economical choice
• Machine washable without affection the shape or feel for improved hygiene and longer product life

Typical Applications
• Automotive
• Inspection
• Machinery and equipment operation
• Transport
• Waste management

Standards
• CE Category II
• EN 388:2003 2.1.4.X.
• EN 388:2016 2.1.4.X.A.

Notes
• 13 gauge liner
• Knitwrist cuff style
• Length: 180mm-240mm depending on size

See full description

Feature Attributes

EN388 Puncture:
X
Coating:
Uncoated
Colour:
White
EN388 Abrasion:
2
EN388 Cut:
1
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome