1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Hyd-Tuf Brown Gloves

Hyd-Tuf Brown Gloves


Select
See all variants from
£5.99Inc VAT (20%)

See all variants from £5.99

Description

Supersedes the classic leather general-purpose glove in medium-duty applications: more flexible, comfortable and far more hard-wearing. Cut and sewn jersey liner fully impregnated with nitrile.

Features:
-Offers great resistance to abrasion and good protection against snags and puncture
-Effectively repels grease, oil and dirt
-Absorbs perspiration, keeping the hand dry and comfortable for longer
-Excellent dry grip
-Safely machine-washable: will not shrink, stiffen or lose its shape

52-502 - fully coated
52-547 - palm-side coated

Category II.

See full description

Feature Attributes

EN388 Tear:
1
Colour:
Brown
EN388 Puncture:
1
EN388 Cut:
1
EN388 Abrasion:
3
Liner Material:
Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome