1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Hyflex Multi-Purpose, Light-Duty Gloves

Hyflex Multi-Purpose, Light-Duty Gloves


Select
Select
See all variants from
£2.79Inc VAT (20%)
Up to 3% off

See all variants from £2.79

Description

Ansell's HyFlex® industrial gloves are designed for light-duty applications that require maximum levels of dexterity. Like a second skin, they offer comfortable, exact handling of small objects and ensure product protection from glove-generated debris, and cross-product contamination.

When your operators need precision and/or clean handling, HyFlex® gloves are the answer.

Features and Benefits
• Nylon liner allows for flexibility to reduce hand fatigue
• Palm-dipped in polyurethane for added protection against mechanical hazards
• White glove (HyFlex® 11-600) ideal for dirt sensitive applications
• Black glove (HyFlex® 11-601) doesn't show dirt for an extended product life

Applications
• Electronics assembly
• Micro-electronic and micro-mechanic components
• Handling small bearings, springs and joints
• Paints shop applications
• Handling photo prints and optical goods

Standards
• CE Category II
• EN 388:2003 3.1.3.1.
• EN 388:2016 3.1.2.1.A.

Warnings
• Contains natural rubber proteins which may cause irritation or allergic reactions

Notes
• Designed for dry environments
• Knitwrist cuff style

See full description

Feature Attributes

EN388 Cut:
1
Glove Category:
Intermediate Design - Category 2
EN388 Puncture:
1
Liner Material:
Nylon
EN388 Tear:
2
EN388 Abrasion:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome