1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
HyFlex Multi-Purpose Mechanical Protection Gloves

HyFlex Multi-Purpose Mechanical Protection Gloves


Select
Select
See all variants from
£2.39Inc VAT (20%)

See all variants from £2.39

Description

Ansell's HyFlex® range of industrial gloves are designed for light-duty applications that require good levels of comfort and abrasion resistance. Delivering excellent dexterity, HyFlex® is the practical choice for precise handling tasks in dry or light oily environments.

Features and Benefits
• Protects against abrasive injuries and delivers an extended product life
• Constructed for full user flexibility and dexterity
• Excellent fingertip sensitivity when handling small parts

Typical Applications
• Automotive
• Automotive aftermarket
• Electronics
• Logistics and warehousing
• Machinery and equipment
• Transport

Standards
• CE Category II
• EN 388:2003 4.1.3.1.
• EN 388:2016 4.1.3.1.A.

Warnings
• Includes natural rubber proteins which may cause irritation and/or allergic reactions

Notes
• Available in black or white
• Vend packs are available

See full description

Feature Attributes

EN388 Puncture:
1
Series:
48-100 HyFlex®
EN388 Tear:
3
Glove Category:
Intermediate Design - Category 2
EN388 Abrasion:
4
Coating:
Polyurethane
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome