0
1
2

Impact Resistant Gloves, Nitrile Foam Coated, Red/Yellow, Size 8

Order Code: ZT1267852X

£18.99 Inc VAT (20%)
£19.995% off


Description

The Torben™ impact resistant glove is highly visible and flexible with TPR impact protection areas and a sandy nitrile foam coating.

Features and benefits:
•Sandy nitrile foam coating provides wearers with enhanced grip
•Comfortable due to flexible and soft 13g liner
•Hi-vis yellow liner for hand signalling in areas with poor lighting
•Moulded TPR protection areas on knuckles, fingers, thumb and back of hand
•Reinforced thumb for extra protection
•Breathable back of hand to enhance comfort and reduce perspiration

Typical Applications:
•Construction
•Heavy engineering
•Oil & gas
•Demolition, drilling & extraction

Notes:
•250mm length is size dependent

See full description
Specifications for Impact Resistant Gloves, Nitrile Foam Coated, Red/Yellow, Size 8
  • MFR Part No.
    SKY842
  • Series
    Torben
  • EN388 Cut
    X
  • Size
    8
  • EN388 Tear
    4
  • Colour
    Red
  • EN388 Abrasion
    4
  • Liner Material
    Acrylic
  • Coating
    Nitrile
  • EN388 Puncture
    3
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Cut, Coup Test
    X
  • Application
    Impact Protection
  • Resistance Features
    Impact-resistant
    Cut-resistant
  • Material
    Nylon
    HPPE
  • Standards Met
    EN388: 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome