Master Green Glove Medium (Pair)

Master Green Glove Medium (Pair)

Order Code: ZT1728998S

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

Kew Garden Master Green Glove (Pair)The Garden Master glove is a new addition to our Kew Collection gloves range, they are designed for heavy duty gardening tasks. Kew Garden Master Green Glove Medium (Pair) Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Master Green Glove Medium (Pair)
  • Pack Quantity
    1
  • Size
    Medium
  • Type
    Re-usable Gloves
  • Material
    Latex Palm/Polyester Back
  • Colour
    Green/Black
  • Use
    Garden Maintenance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome