0
1
2
3

Matrix P Palm-side Coated Gloves


Select
£1.29 Inc VAT (20%)
Up to 7% off


See all variants from £1.29

Description

The highly durable Matrix® P Grip Glove is made with a seamless knitted liner with a polyurethane palm coating. Offering excellent abrasion and tear-resistant qualities, these gloves are ideal for a range of tasks, including precision work and general handling.

Designed to be worn as a single glove solution, they are also suitable as a glove liner if the wearer thinks it necessary.

Features and Benefits
• Ergonomic design provides a high level of dexterity
• Flexible and tactile for user comfort and freedom of movement
• Elasticated wrist band offers a secure fit to keep out dust and dirt

Typical Applications
• Construction
• Automotive
• Assembly
• Utility
• Joinery
• Plumbing
• Mechanical work and inspection

Standards
• CE PPE Cat. II
• EN388:2016

See full description

Feature Attributes

EN388 Cut:
1
Coating:
Polyurethane
EN388 Abrasion:
3
Glove Category:
Intermediate Design - Category 2
EN388 Tear:
3
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome