Medium (Size 8) Light Duty Polyurethane-Coated Work Gloves - White N2452
0
1

Medium (Size 8) Light Duty Polyurethane-Coated Work Gloves - White N2452

Order Code: ZT3521157SCopy

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.244%
50 - 99£1.198%
100 - 199£1.1411.5%
200 +£1.0816.5%


Description

DURABLE: These gloves are made from durable 13 gauge nylon with a polyurethane coating on the palms for added protection. COMFORTABLE: Lightweight and comfortable with knitted cuffs, they are ideal for lightweight tasks such as handling delicate items, assembly, craft work and packing.

Specifications for Medium (Size 8) Light Duty Polyurethane-Coated Work Gloves - White N2452
  • Gauge
    13
  • Product Type
    Work Gloves
  • Coating
    Polyurethane
  • Colour
    White
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome