Multi-Task E Palm Coated General Handling Gloves, Black & Red
0
1
2

Multi-Task E Palm Coated General Handling Gloves, Black & Red


Select
£12.39 Inc VAT (20%)


See all variants from £12.39

Description

Designed for general handling in a range of workplace settings, the Multi-Task E™ gloves deliver excellent resistance to abrasion and tear. Thermoplastic rubber coating on the back of the hand maintains the hand's natural movement but protects against impact to keep the hands safe in wet and dry environments.

Features and Benefits
• Elasticated cuff with adjustable Velcro® wrist strap provides a secure fit
• Reinforced thumb crotch protects this vulnerable wear point
• Rough finish nitrile coating for improved grip in oily conditions
• Supplied in plastic-free packaging for an eco-friendly solution
• Seamless liner prevents seam on skin irritation for user comfort

Typical Applications
• Construction
• Engineering
• Utility
• Manufacturing

Standards
• CE Category II
• EN 388:2016 4.1.4.1.X.

See full description

Feature Attributes

EN388 Abrasion:
4
Glove Category:
Intermediate Design - Category 2
Material:
Nylon
Coating:
Nitrile
EN388 Cut:
1
EN388 Puncture:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome