1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Mechanics Gloves
Nitrile Coated Gloves, Multi-Purpose, Blue
0
1

Nitrile Coated Gloves, Multi-Purpose, Blue


Select
See all variants from
£5.39Inc VAT (20%)

See all variants from £5.39

Description

Protect hands against industrial soiling and abrasion with these lightweight nitrile-coated gloves from Showa®. Featuring an extended cuff, these flexible gloves offer Category II protection during a range of messy industrial tasks.

Features and Benefits
• Nitrile palm coating protects against oils, hydrocarbons, grease, and abrasion
• Offers high levels of grip and excellent touch sensitivity
• Breathable and flexible design prevents hand fatigue

Typical Applications
• Aerospace
• Agriculture
• Automotive
• Construction
• Packaging
• Manufacturing
• Assembly
• Maintenance
• Machining
• Handling oily components
• Delicate operations

Standards
• EN388:2003 3.1.3.1.

See full description

Feature Attributes

MFR Part No.:
SHO265
EN388 Abrasion:
4
EN388 Puncture:
1
Colour:
Blue
Material:
Nylon
EN388 Tear:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome