Microporous Surgical Tape 2.5cm x 10m

Microporous Surgical Tape 2.5cm x 10m

Order Code: ZT1187439XCopy

£0.89each Inc VAT (20%)
£4.45 minimum order value
QuantityPriceDiscount
1 - 49£0.890%
50 +£0.854.5%

Minimum order quantity: 5.

Description

Micropore tape is a soft, pliable non-woven material that conforms well to highly contoured areas of the body. The adhesive layer is hypo-allergenic yet creates a secure bond between contact layers. It can be torn easily by hand and is removed painlessly without leaving any residue.

Features and Benefits
• Ideal for fixation of dressings without the need for pins
• Secures electrodes or other measuring devices
• Hypo-allergenic adhesive to prevent skin reactions
• Torn easily to the required length for convenience
• Permeable to air and water vapour for breathability
• Conforms well to highly contoured body parts

See full description
Specifications for Microporous Surgical Tape 2.5cm x 10m
  • Tape Length
    10m
  • Width
    25mm
  • MFR Part No.
    80114
  • Tape Colour
    Natural
  • Colour
    Natural
  • Material
    Paper
  • Length
    10m
  • Pack Quantity
    Single Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome