Food & Care Neck Warmer, White, ONE

Food & Care Neck Warmer, White, ONE

Order Code: ZT3158105S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.597%


Description

The product tolerates industrial washing.; Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for the sake of comfort.; The product complies with the principles of HACCP.

The product is covered by REACH and Oeko-Tex® Standard 100.;All fabric and all accessories are bought by MASCOT directly from suppliers

Transported from production to warehouse by transport partners who are ISO 14001-certified;Transported in shipments that make maximum use of space;The order from MASCOT is packaged in packaging which is made from or contains recycled materials



Warm wash, max. 60° C; Do not bleach; Tumble-dry - initial temperature max. 80° C; Iron at low temperature, max. 110° C; Normal dry cleaning

See full description
Specifications for Food & Care Neck Warmer, White, ONE
  • Colour
    White
  • Product Type
    Neck Warmer
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome