Halden Neck Warmer Black - One Size

Halden Neck Warmer Black - One Size

Order Code: ZT1154679P

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Halden Neck Warmer Black - One Size

Specifications for Halden Neck Warmer Black - One Size
  • Colour
    Black
  • Width
    250mm
  • Length
    250mm
  • Fabric Weight
    0.14kg
  • Material
    75% Polyester (COOLMAX® ALL SEASON)/17% polyamide/8% LYCRA®
  • Height
    2mm
  • Gender
    Unisex
  • Size
    One Size
  • Certification
    Oeko-Tex Standard 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome