CAT III White Hooded Coveralls
0
1
2
3
4
5
6

CAT III White Hooded Coveralls


Select
£4.29 Inc VAT (20%)


See all variants from £4.29

Description

These two-piece white hooded elasticated coveralls offers the wearer Type 5 and 6 barrier protection against chemical splash and is both air and moisture vapour permeable for optimum user comfort.

Features and Benefits
• Two-piece elasticated hood, wrists, waist, and ankles for a secure fit
• Constructed from robust yet lightweight optimised non-woven polyethylene (<180g per garment) for user comfort
• Stitched external seams in yellow for easy visual identification and differentiation

Typical Applications
• Pharmaceutical (low level)
• Remediation
• Industrial cleaning
• General manufacturing

Standards
• Category III, Type 5 and 6
• Certified (EU) 2016/425
• EN1149-1 (External antistatic treatment)
• EN 1073-2 (protection against radioactive contamination)

See full description

Feature Attributes

Series:
Easysafe
Colour:
White
Type:
Overall
Number of Pockets:
0
Closure Type:
Zipper
Material:
Polyethylene
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome