1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Overalls & Body Suits
Hardwearing Polycotton Boilersuits

Hardwearing Polycotton Boilersuits


6 Variants From
£21.99

Inc VAT (20%)

See 6 Product Variants
£21.99

Description

-65% polyester 35% cotton
-Lay down collar
-Yoke back
-Concealed stud front
-2 breast pockets with stud flap
-2 lower welted pockets
-2" (5cm) waistband with side elastication

See full description

Feature Attributes

Colour:

Royal Blue

Number of Pockets:

2 Breast Pockets,2 Side Swing Pockets

Type:

Overall

Closure Type:

Stud

Material:

Cotton,Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome