Nomex Comfort Coverall Dark Navy (2XL)

Nomex Comfort Coverall Dark Navy (2XL)

Order Code: ZT1169239X

£199.99 Inc VAT (20%)


Description

NX50 Flame Resistant Comfort Coveralls
The fibres used in this fabric include 93% Nomex® which is an inherently flame resistant meta aramid fibre that does not melt, drip or continue to burn. These fibres are blended with 5% para aramid Kevlar® for strength and is inherently anti-static by also incorporating 2% electrostatic charge dissipative P-140 carbon fibre for protection against electrostatic discharge hazards. The fabric has a fluorocarbon finish providing oil and water repellency and helps to protect against stains.

See full description
Specifications for Nomex Comfort Coverall Dark Navy (2XL)
  • Chest Size
    52-54in
  • Colour
    Navy Blue
  • Size
    2XL
  • Type
    Overall
  • Product Type
    Overalls

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome