White Coveralls Hooded Large
0
1
2
3
4
5
6

White Coveralls Hooded Large

Order Code: ZT1169267XCopy

£4.09 Inc VAT (20%)


Description

Type 5/6 Coverall
New more open polyethylene structured fabric than Tyvek, offering protection, durability and comfort. Elasticated stitched in waist. Elasticated hood, cuffs and ankles. Nylon zip.

Colour: white with
yellow stitched
seams.

See full description
Specifications for White Coveralls Hooded Large
  • Type
    Overall
  • Closure Type
    Zipper
  • Material
    Polyethylene
  • Number of Pockets
    0
  • Series
    Easysafe
  • Standards Met
    Antistatic treatment (EN 1149-1) - on outside
    EN 1073-2 (protection against radioactive contamination)
    EN1073-2
  • MFR Part No.
    D14886050
  • Chest Size
    44-46in
  • Colour
    White
  • Size
    Large
  • Product Type
    Coveralls
  • Disposable/Reusable
    Disposable
  • Protection Type
    Type 5/6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome