Black Butyl Rubber Pipe Repair Tape - 25mm x 10m
0
1

Black Butyl Rubber Pipe Repair Tape - 25mm x 10m

Order Code: ZT1013728XCopy

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

Used for waterproofing connections. The top protective layer is peeled off and the rubbery self-amalgamating tape underneath is wrapped tightly around the connection to be waterproofed. Eventually, the layers of this tape will merge together and create a permanent waterproof seal. Can be used for fast, temporary repairs to hoses and water pipes. Completely water and UV-resistant. Used to joint and repair a wide range of power and distribution cables up to 46kV. For
above and below ground.

See full description
Specifications for Black Butyl Rubber Pipe Repair Tape - 25mm x 10m
  • Applications
    Pipe Repair
  • Length
    10m
  • Material
    Butyl Rubber
  • Resistance Features
    Heat Resistant
    Waterproof
  • Width
    25mm
  • Colour
    Black
  • MFR Part No.
    5500SA25X10
  • Tape Type
    Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome