UVEX SPORTSTYLE SPEC BLUE FRAME CLEAR LENS PK 5

UVEX SPORTSTYLE SPEC BLUE FRAME CLEAR LENS PK 5

Order Code: ZT2115703SCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%

Currently unavailable

Description

Style without compromise!, Close fitting athletic design, Low weight - 23g incredible comfort, Permanent anti-fog coating on inside of lens, Scratch resistant coating on outside, Contoured lens fits all facial shapes including narrow faces, Soft grip side arms, nose bridge and brow - non slip comfort, Adjustable nose bridge, Conforms to EN166 1F KN CE

Specifications for UVEX SPORTSTYLE SPEC BLUE FRAME CLEAR LENS PK 5
  • MFR Part No.
    UV9193376
  • Weight
    0.195kg
  • Height
    400mm
  • Width
    412mm
  • Length
    594mm
  • Colour
    Blues

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome