10503830 I-gel Knee Pads

10503830 I-gel Knee Pads

Order Code: ZT1182711X

£26.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Irwin gel are comfortable non slip knee pads that will not mark the surface the user is kneeling on. The gel insert provides maximum impact resistance.

Specifications for 10503830 I-gel Knee Pads
  • Standards Met
    CE EN 14404
  • Overall Material
    Neoprene
  • Series
    I-Gel
  • Product Type
    Knee Pads
  • Number of Straps
    Dual
  • Colour
    Black
    Blue
  • MFR Part No.
    10503830

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome