844-00 Knee Pad Hard Shell Foam 1 Strap

844-00 Knee Pad Hard Shell Foam 1 Strap

Order Code: ZT1188157P

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£22.556%
10 +£21.1112%


Description

IMPACTO® T-FOAM Knee Pad. Durable lightweight high density closed cell foam. Smooth cover easily slides over various surfaces. Breathable inner liner to help keep cool. Single elastic strap with adjustable hook and loop closure.

Features & Benefits
• Durable Lightweight High Density Closed Cell Foam

Application
Rounded hard cap for sliding easily on flat surfaces

See full description
Specifications for 844-00 Knee Pad Hard Shell Foam 1 Strap
  • Colour
    Black
  • Height
    3mm
  • Size
    One Size
  • Protection Type
    Knee Protection
  • Standards Met
    UKCA
  • Width
    5mm
  • Length
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome