Board Accessories Black/Orange One Size

Board Accessories Black/Orange One Size

Order Code: ZT2418992S

£73.99 Inc VAT (20%)
£79.997.5% off


Description

The FENTO BOARD is our latest ergonomic knee pad. This product is specifically designed for extra mobility: you do not need to tie this knee pad around your knees and the handle on the top allows you to move it easily.Light enough so you can move around easily yet heavy enough so it does not move when you kneel and it does not blow away when you use it outsideHard-wearing ventilating and contains a strong anti-slip bottom and a broad surface for extra stabilityErgonomic Wedge ensures correct pressure distribution over the lower leg preventing knee and back problemsOffers resistance to penetration based on the EN 14404 standard: level 1 type 3.

See full description
Specifications for Board Accessories Black/Orange One Size
  • Length
    496mm
  • Height
    46mm
  • Colour
    Black/Orange
  • Width
    280mm
  • Gender
    Unisex
  • Shoe Size
    One Size
  • Weight
    1300g
  • Material
    100% PU-foam
  • Fitting
    Standard
  • Upper Material
    100% PU-foam
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome