Childrens Hinged Knee Support

Childrens Hinged Knee Support

Order Code: ZT1097589S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

The Neo G Kids Hinged Open Knee Support is specifically designed for the younger wearer and offers a two point geared hinge system to help control flexion and extension movements whilst helping reduce unwanted medial and lateral instability. The open patella area helps with patellar tracking problems. Featuring three adjustable straps, the support helps provide maximum joint protection and stability, making it suitable for use during rehabilitation following trauma or surgery. Weight bearing pressure during movement is more evenly distributed over the joint helping with arthritic and meniscus pain. The durable, heat therapeutic neoprene helps with arthritic knees, chronic aches and stiffness. Fits up to 16inches • 40cm. Measure thigh circumference 3 Inches above knee for maximum size.

See full description
Specifications for Childrens Hinged Knee Support
  • Gender
    Kids
  • Product Type
    Hinged Knee Support

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome