Gel Knee Pads - HAL9628844G
0
1
2

Gel Knee Pads - HAL9628844G

Order Code: ZT2606359SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

These Gel Knee Pads from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Suited for strapping around the knee, these durable knee pads are designed to effectively protect the kneecaps when kneeling down.

Features and Benefits
• Gel construction ensures comfort when wearing
• Tough PVC shell is highly durable and offers superior protection
• Adjustable straps to ensure comfort and a secure fit
• Abrasion resistant shell protects in various environments

Standards
• Halo® products are BSI tested
• EN 14404:2004 + A1:2010 Type 1 Level 1

See full description
Specifications for Gel Knee Pads - HAL9628844G
  • Colour
    Black
  • Overall Material
    Polyester
  • Number of Straps
    Single
  • Size
    215 x 185mm
  • Product Type
    Knee Pads
  • Standards Met
    EN14404, 2004 + A1, 2010

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome