Gel Knee Pads SCAPPEKPCAP
0
1
2
3

Gel Knee Pads SCAPPEKPCAP

Order Code: ZT1292231PCopy

£25.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Scan Gel Knee Pads provide protection to your knees when working in a kneeling position. Typical applications include kneeling on uneven surfaces, laminate flooring, roofing work, concrete screening, laying patios and general gardening work. These gel knee pads feature air injected technology and a comfortable gel foam padding that supports the knee, a stabiliser cap provides a comfortable and sturdy supported kneeling position. Adjustable neoprene straps and hook & loop fastening system, allow them to be easily attached over work trousers. The soft internal padding is breathable for all-day comfort. The durable gel pads combined with the waterproof fabric make these knee pads ideal for a variety of working conditions. 3-ply construction provides protection, comfort and stability. The pad caps are anti-slip, non-marking and anti-scratch, and provide mechanical protection with penetration resistance up to 100N and are suitable for work on most surfaces. Conforms to EN 14404 2004 + A1 2010.

See full description
Specifications for Gel Knee Pads SCAPPEKPCAP
  • MFR Part No.
    SCAPPEKPCAP
  • Type
    Gel
  • Knee Pad Type
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome