Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Knee Protection
Protective Knee Pads
High Density Kneepad Black
By Portwest
Order Code:
ZT1077861S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/safety/protective-knee-pads/high-density-kneepad-black/p/ZT1077861S
Add to quotation
View all Protective Knee Pads
Description
High Density Kneepad Black
Tags:
#BulkDiscount
Specifications
Specifications for High Density Kneepad Black
Width
42cm
MFR Part No.
KP10BKR
Colour
Black
Length
54cm
Weight
0.282kg
Height
49cm
Pack Quantity
18
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome