Impacto Mat 8 x 16 Kneeling Resist Liquid
0
1

Impacto Mat 8 x 16 Kneeling Resist Liquid

Order Code: ZT1188221P

£24.99 Inc VAT (20%)
£27.9910.5% off
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

IMPACTO® Mat. Heavy resilient closed-cell 1inch foam kneeling mat with built-in convenient handle. Designed for severe kneeling conditions such as steel, concrete, gravel, grating, wet surfaces, dirt and mud, 8x16 inch.

Features & Benefits
• Heavy Resilient Closed-Cell 1Inch Foam Kneeling Mat With Built-In Convenient Handle

Application
Landscaping, construction, manufacturing, assembly, cold, hard steel, concrete, grating, gravel, wet surfaces, dirt and mud

See full description
Specifications for Impacto Mat 8 x 16 Kneeling Resist Liquid
  • Colour
    Black
  • Material
    Closed Cell Foam
  • Height
    1mm
  • Protection Type
    Knee Protection
  • Width
    8mm
  • Length
    16mm
  • Standards Met
    UKCA
  • Size
    8 x 16in
  • MFR Part No.
    5040
  • Mat Material
    Closed Cell Foam
  • Overall Width
    20.32cm
  • Overall Length
    40.64cm
  • Overall Thickness
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome