Knee Saver Mat 530mm x 360mm
0
1
2
3
4

Knee Saver Mat 530mm x 360mm

Order Code: ZT1182705X

£12.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.490%
5 +£11.746%


Description

Manufactured from a closed cell PVC/nitrile blend. Reduces knee pain and lower back stress caused by regular kneeling, ideal for pain relief during floor fitting, Resistant to oils and chemicals. Colour: black.

Specifications for Knee Saver Mat 530mm x 360mm
  • Material
    Nitrile
    PVC
  • Length
    530mm
  • Width
    360mm
  • Colour
    Black
  • Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome