Max PPE Black/Orange One Size

Max PPE Black/Orange One Size

Order Code: ZT2418990S

£129.99 Inc VAT (20%)


Description

The FENTO MAX is the big brother of the FENTO ORIGINAL the longer length offers extra protection and ergonomics. The Ergonomic Wedge ensures the correct distribution of pressure across the lower leg which prevents knee and back complaints.improved fit which takes on the shape of your own knee after a while and thus offers even greater comfort flexibility and ergonomicsExceptionally wear-resistantBroad flat surface for extra stabilityReplaceable inlay for when it needs to be replacedCompletely water repellentWide elastic straps do not pinch behind the knee

See full description
Specifications for Max PPE Black/Orange One Size
  • Weight
    945g
  • Gender
    Unisex
  • Colour
    Black/Orange
  • Width
    160mm
  • Height
    156mm
  • Shoe Size
    One Size
  • Length
    375mm
  • Fitting
    Standard
  • Fastening Method
    Touch Fastening
  • Material
    Eva Foam, Polyester Fabric, Rebonded Foam, Rubber & Polyester Straps, Pvc
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome