Pocket PPE Black/Orange One Size

Pocket PPE Black/Orange One Size

Order Code: ZT2418821S

£52.99 Inc VAT (20%)


Description

The FENTO POCKET is an ergonomic knee protector specially developed for your work trousers. This product naturally offers the perfect ergonomics you expect of us.The Ergonomic Wedge ensures the correct distribution of pressure across the lower leg which prevents knee and back complaints.Flexible breathable and wear-resistantUltra-light weight of 150 grams so you barely notice it in your pocket

Specifications for Pocket PPE Black/Orange One Size
  • Shoe Size
    One Size
  • Gender
    Unisex
  • Weight
    300g
  • Width
    160mm
  • Colour
    Black/Orange
  • Length
    260mm
  • Height
    70mm
  • Fitting
    Standard
  • Material
    Pu / Eva / Polyester / Pvc
  • Upper Material
    PU / EVA / Polyester / PVC
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome