Cut Resistant Sleeve, Green, 21"

Cut Resistant Sleeve, Green, 21"

Order Code: ZT3295800S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Seamless knitted sleeves deliver incredible level F cut resistance to EN388: 2016. The sleeves have a smooth finish enhancing wearer comfort and ease of movement.

Features and Benefits:
•Constructed using Rhino Yarn™ cut resistant technology
•Inherently flame resistant improving durability
•Adjustable secure fit due to hook and loop top fastening and thumb slot

Typical Applications:
•Metal fabrication
•Manufacturing
•Automotive

See full description
Specifications for Cut Resistant Sleeve, Green, 21"
  • MFR Part No.
    85-5221-TV
  • Colour
    Green
  • Cuff Style
    Hook & Loop
  • Overall Length
    533mm
  • Sleeve Material
    RhinoYarn®
  • EN388 Cut
    X
  • EN388 Tear
    4
  • EN388 Abrasion
    1
  • EN388 Puncture
    X
  • EN388 Cut (Coupe Test)
    X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome