Cut Resistant Sleeves
0
1
2

Cut Resistant Sleeves

Order Code: ZT3297570S

£14.99each Inc VAT (20%)
£899.40 minimum order value

Minimum order quantity: 60.

Description

7-gauge seamless knitted sleeve. High performance, cut-resistant fibre technology. Elastic thumb loop. Ideal for oily applications where sharp edges are prevalent. Excellent comfort and flexibility.
Conforms to EN388 354X.

Length: 406mm/16" sleeve

CE
Cat II

See full description
Specifications for Cut Resistant Sleeves
  • MFR Part No.
    S237
  • Overall Length
    406mm
  • EN388 Abrasion
    3
  • EN388 Puncture
    X
  • EN388 Cut
    5
  • EN388 Tear
    4
  • Sleeve Material
    HPPE
  • Colour
    Grey
  • EN388 Cut (Coupe Test)
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome