Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Arm & Wrist Protection
Protective Sleeves
HyFlex 70-118 Kevlar Knitted Sleeves 18inch Pair
By Ansell
Order Code:
ZT3041773S
£14.99
Inc VAT (20%)
£16.99
11.5% off
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£13.94
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/safety/protective-sleeves/hyflex-70-118-kevlar-knitted-sleeves-18inch-pair/p/ZT3041773S
Add to quotation
View all Protective Sleeves
Description
ANSELL HyFlex 70-118 Kevlar Knitted Sleeves 18inch Pair SAF5434
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for HyFlex 70-118 Kevlar Knitted Sleeves 18inch Pair
Product Code
SAF5434
Pack Size
Each
Colour
Yellow
Material
Knitted/kevlar
Pack Quantity
1
Product Type
Oversleeves
Length
450mm
PPE Category
Category III
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome