Leather Welding Sleeve (Pair) 84760

Leather Welding Sleeve (Pair) 84760

Order Code: ZT3447410S

£49.99 Inc VAT (20%)


Description

Protect your arms from sparks, flames, and heat while welding with the Bohler Leather Welding Sleeves. These sleeves are made of high-quality leather that is both durable and heat-resistant. They feature a long length that covers your arms from the shoulder to the wrist, and a comfortable fit that allows for full range of motion.

The Bohler Leather Welding Sleeves are perfect for use with a variety of welding processes, including arc welding, MIG welding, and TIG welding. They are also ideal for use in other industries where heat and spark protection is needed, such as metalworking and construction.

Benefits:
Protect your arms from sparks, flames, and heat
Prevent burns and other injuries
Increase your safety while welding
Comply with workplace safety regulations

Features
Additional protection made of blue cow split leather for heavy duty welding & grinding applications
Fits perfectly on every arm and offers highest durability of leather & seams
Elasticated cuff and velcro fastening for an easy fitting
One size fits all
100% aramid fibre stitching
Certified according to ISO 13688 and EN ISO 11611:2015 Class 2 - A1

See full description
Specifications for Leather Welding Sleeve (Pair) 84760
  • Product Type
    Welding Sleeve
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome