Danger Radiation Risk - PVC (200 x 300mm)

Danger Radiation Risk - PVC (200 x 300mm)

Order Code: ZT1108888P

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 +£7.4712%


Description

Danger Radiation risk - PVC (200 x 300mm)

Specifications for Danger Radiation Risk - PVC (200 x 300mm)
  • Material
    PVC
  • Installation
    Self Adhesive
  • Colour
    Yellow/White
  • Type
    Wall Signs
  • Length
    300mm
  • Depth
    1mm
  • Weight
    0.062kg
  • Width
    200mm
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome