NBDJ Lightweight Men's Navy Rain Jackets

NBDJ Lightweight Men's Navy Rain Jackets


Select
£9.39 Inc VAT (20%)
Up to 21.5% off


See all variants from £9.39

Description

For use in industrial, sporting, garden, household, hobby and many other situations where comfortable and lightweight waterproof protection is required. Made from lightweight PVC/nylon fabric with taped seams and draw string. Zip front with storm flap and foldaway hood. Conforms to 89/686/EEC and EN 343.

Feature Attributes

Material:
PVC,Nylon
Colour:
Navy Blue
Closure Type:
Zipper,Stud
Number of Pockets:
2
Gender:
Men
Product Type:
Rain Jacket
More attributes
Product Reviews -
4 years ago by Donald A
A very well made and useful item.

4 years ago
Great value for the price, a quality jacket, I would definitely recommend this purchase to anyone.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome