Do Not Use Rigid PVC Sign - 300 x 200mm

Do Not Use Rigid PVC Sign - 300 x 200mm

Order Code: ZT1186719X

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Designed to be highly visible these signs can be used as a temporary or permanent reminder for individuals to adhere to lockout procedures set to protect from hazards, Manufactured on rigid PVC, these can be fixed in place using adhesive or pierced and hung at the point of lockout.

Specifications for Do Not Use Rigid PVC Sign - 300 x 200mm
  • Legend/Symbol Colour
    White
    Red
  • Fixing Method
    Wall Fix
  • Material
    Rigid PVC
  • Overall Width
    300mm
  • Design
    DO NOT USE!
  • Overall Height
    200mm
  • Primary Colour
    White
  • MFR Part No.
    13903
  • Description
    Do Not Use!
  • Braille
    No
  • Sign Type
    Do Not Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome